Tapered roller bearing NTN 4T-JM511946/JM511910, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 28 mm
NTN - Tapered Roller Bearing - 4T-JM511946/JM511910
See technical informationReferences
NTN:4T-JM511946/JM511910
Rubix:204A8238
EAN:4547359480290



Product details : NTN 4T-JM511946/JM511910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1,08 g |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 44.31 excl. VAT
/ Each
£ 53.17 incl. VAT
- Delivery usually within ( 3 ) days
