Tapered Roller Bearing 2TS Assembly
Inner diameter | 89.916 mm |
---|---|
Outer diameter | 189.992 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 101,6x189,992x189,992 mm |
---|---|
Logistic Weight | 12936 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 89.916 mm |
Outer diameter | 189.992 mm |
Width | 101.6 mm |
Usually arrives within 14 working days