Single Row - Cup
Inner diameter | 107.864 mm |
---|---|
Outer diameter | 125.412 mm |
Width | 19.845 mm |
Packaged dimensions (D x W x H) | 133,9x133,9x34,5 mm |
---|---|
Package weight | 342,0 g |
Inner diameter | 107.864 mm |
Outer diameter | 125.412 mm |
Width | 19.845 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days