Tapered roller bearing NTN 4T-JM738249/JM738210PK, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 46 mm
NTN - Tapered Roller Bearing - 4T-JM738249/JM738210PK
See technical informationReferences
NTN:4T-JM738249/JM738210PK
Rubix:204A8271
EAN:4547359480719



Product details : NTN 4T-JM738249/JM738210PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x46 mm |
|---|---|
| Logistic Weight | 6962 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 365000 N |
Show UNSPSC/ECL@SS
£ 568.03 excl. VAT
/ Each
£ 681.64 incl. VAT
- Delivery usually within ( 3 ) days
