Tapered Roller Bearing Cone
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 160.076 mm |
Width | 20.638 mm |
Packaged dimensions (D x W x H) | 200,1x200,1x30,3 mm |
---|---|
Package weight | 836,0 g |
Inner diameter | 139.7 mm |
Outer diameter | 160.076 mm |
Width | 20.638 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days