Tapered roller bearing Timken HM807010, Outer diameter: 104.775 mm | Inner diameter: 49.213 mm | Width: 28.575 mm


Tapered Roller Bearings

References
timken:HM807010
rubix:105A1294
manufacturer :100099997
ean:0053893692968
Tapered Roller Bearing -  HM807010-20082
brand logo
Technical specifications
Inner diameter49.213 mm
Outer diameter104.775 mm
Width28.575 mm
See all Specifications

Product details : TIMKEN HM807010-20082 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)116x116x40 mm
Logistic Weight490 g
Packaged dimensions (D x W x H)116,0272x116,0272x39,7256 mm
Package weight492,6 g
Inner diameter49.213 mm
Outer diameter104.775 mm
Width28.575 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 34.39 excl. VAT
/ Each
£ 41.27 incl. VAT
  • Usually arrives within 14 working days