Tapered roller bearing Timken 00050, Outer diameter: 38.1 mm | Inner diameter: 12.7 mm | Width: 14.072 mm
Timken Tapered Roller Bearing - Single Cone 00000
See technical informationReferences
Timken:00050
Rubix:105A4808
EAN:0053893159089




Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 38.1 mm |
| Width | 14.072 mm |
Product details : TIMKEN 00050-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,072x24,183x24,183 mm |
|---|---|
| Logistic Weight | 44 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 12.7 mm |
| Outer diameter | 38.1 mm |
| Width | 14.072 mm |
| Bearing Clearance | cn |
| Weight | 0.183 kg |
| Series | 0 |
| Material | steel |
| Cage | steel |
| Total bearing width | 13.495 mm |
| Basic static load, radial - C0r | 17100 N |
| Basic dynamic load, radial - Cr | 20900 N |
Show UNSPSC/ECL@SS
£ 57.42 excl. VAT
/ Each
£ 68.90 incl. VAT
- Usually arrives within 14 working days