Tapered roller bearing NSK 30320J, Outer diameter: 197 mm | Inner diameter: 128 mm | Width: 51.5 mm
Single Row Tapered Roller Bearing
See technical informationSee documentsReferences
NSK:30320J
Rubix:230A0072
EAN:00029176627033

Documents
Product details : NSK 30320J TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 128 mm |
|---|---|
| Outer diameter | 197 mm |
| Width | 51.5 mm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 525000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 325.70 excl. VAT
/ Each
£ 390.84 incl. VAT
- Usually arrives within 14 working days
