Tapered Roller Bearings
Inner diameter | 30.162 mm |
---|---|
Width | 22.225 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 73x28x73 mm |
---|---|
Logistic Weight | 260 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 255,8 g |
Inner diameter | 30.162 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | M88000 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 22.225 mm |
Basic static load, radial - C0r | 77400 N |
Basic dynamic load, radial - Cr | 18500 N |
Usually arrives within 14 working days