Tapered roller bearing NTN 4T-LM12749/LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
NTN - Tapered Roller Bearing - 4T-LM12749/LM12710
See technical informationSee documentsReferences
NTN:4T-LM12749/LM12710
Rubix:204A8332
EAN:4547359481679




Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 15.494 mm |
Documents
Product details : NTN 4T-LM12749/LM12710 TAPERED ROLLER BEARING
NTN - Tapered Roller Bearing - 4T-LM12749/LM12710
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x17 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.237 mm |
| Width | 15.494 mm |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- Delivery usually within ( 3 ) days