Timken Tapered Roller Bearing 90000
Inner diameter | 96.838 mm |
---|---|
Outer diameter | 188.913 mm |
Width | 50.8 mm |
Logistics dimensions (L x W x H) | 50,8x188,913x188,913 mm |
---|---|
Logistic Weight | 5250 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 96.838 mm |
Outer diameter | 188.913 mm |
Width | 50.8 mm |
Bearing Clearance | cn |
Series | 90000 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days