Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-302/28 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-302/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 17.25 mm
Tapered roller bearing NTN
References
ntn:
4T-302/28
rubix:
204A7259
ean:
4547359752991
Technical specifications
Inner diameter
28
mm
Outer diameter
58
mm
Width
17.25
mm
Product details
Technical specifications
Product details : NTN 4T-302/28 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
28
mm
Outer diameter
58
mm
Width
17.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.96
excl. VAT
/
Each
£
13.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 32216-90KB4, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 28 mm
Tapered roller bearing Timken JHM840449, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 65 mm
Tapered roller bearing Timken 460, Outer diameter: 107.95 mm | Inner diameter: 44.45 mm | Width: 27.78 mm
Tapered roller bearing Timken 28682, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing Timken 495/493D
Tapered roller bearing SKF 32213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32.75 mm
Tapered roller bearing NTN 4T-09078, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 21.539 mm
Tapered roller bearing NTN 4T-H212749, Outer diameter: 123.98 mm | Inner diameter: 66 mm | Width: 41.5 mm
Tapered roller bearing FAG KLM806649-LM806610, Outer diameter: 88.9 mm | Inner diameter: 53.975 mm | Width: 13.492 mm
Tapered roller bearing NTN 4T-368, Outer diameter: 67 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered roller bearing Timken H 414235/H414210
Tapered roller bearing Timken M86647/M86610, Outer diameter: 64 mm | Width: 21.43 mm
Tapered roller bearing NTN 4T-JM738249/JM738210, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 46 mm
Tapered roller bearing Timken 479, Inner diameter: 66.675 mm | Width: 29.007 mm
Tapered roller bearing NTN 4T-47490/47420, Outer diameter: 120 mm | Inner diameter: 71.438 mm | Width: 32.545 mm