Tapered roller bearing NTN 4T-LM501349/LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.558 mm
NTN - Tapered Roller Bearing - 4T-LM501349/LM501310
See technical informationSee documentsReferences
NTN:4T-LM501349/LM501310
Rubix:204A8357
EAN:4547359482300




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 19.558 mm |
Documents
Product details : NTN 4T-LM501349/LM501310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 41.275 mm |
| Outer diameter | 73.431 mm |
| Width | 19.558 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 69500 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 12.18 excl. VAT
/ Each
£ 14.62 incl. VAT
- Delivery usually within ( 3 ) days