Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 385A-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 385A/382A
Tapered roller bearing Timken
References
timken:
385A/382A
rubix:
104A8221
ean:
0053893386713
Product details
Technical specifications
Product details : TIMKEN 385A-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.79
excl. VAT
/
Each
£
84.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67390D
Tapered roller bearing NTN 32248UTG, Outer diameter: 440 mm | Inner diameter: 240 mm | Width: 127 mm
Tapered roller bearing Timken 850-90029, Outer diameter: 171.45 mm | Inner diameter: 88.9 mm | Width: 125.413 mm
Tapered roller bearing Timken 27620DA
Tapered roller bearing Timken A4051-90029, Outer diameter: 44.45 mm | Inner diameter: 12.7 mm | Width: 28.702 mm
Tapered roller bearing Timken 67388-90212, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 74550A, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 47.625 mm
Tapered roller bearing Timken 28150/28318D
Tapered roller bearing Timken NA 48290SW/48220D
Tapered roller bearing Timken 46780-902A7, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.725 mm
Tapered roller bearing Timken 17244, Outer diameter: 62 mm | Width: 14.288 mm
Tapered roller bearing Timken 385X, Inner diameter: 55 mm
Tapered roller bearing NSK 33011J, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing NTN 4T-635, Outer diameter: 130.175 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing Timken 495A-90234, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 60.325 mm