Tapered roller bearing Timken LM104947A, Outer diameter: 82 mm | Inner diameter: 49.987 mm | Width: 21.98 mm

Timken Tapered Roller Bearing LM104900

See technical information

References

Timken:LM104947A
Rubix:106A3764
Manufacturer :100109627
EAN:0053893469485
brand logo

Technical specifications

Inner diameter49.987 mm
Outer diameter82 mm
Width21.98 mm
See all Specifications

Product details : TIMKEN LM104947A-20024 TAPERED ROLLER BEARING CONE


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Technical specifications


Attributes
Packaged dimensions (D x W x H)85,8012x85,8012x33,3756 mm
Package weight288,9 g
Inner diameter49.987 mm
Outer diameter82 mm
Width21.98 mm
Bearing Clearancecn
Serieslm104900
Materialsteel
Cagesteel
Basic static load, radial - C0r104000 N
Basic dynamic load, radial - Cr96300 N
£ 78.08 excl. VAT
/ Each
£ 93.70 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories