Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR L44649/610 TAPERED ROLLER BEARING
Tapered roller bearing SNR L44649/610, Outer diameter: 50.292 mm | Inner diameter: 26.988 mm | Width: 14.732 mm
Tapered roller bearing SNR
References
snr:
L44649/610
rubix:
394A7250
ean:
3413520310028
Technical specifications
Inner diameter
26.988
mm
Outer diameter
50.292
mm
Width
14.732
mm
See all Specifications
Product details
Technical specifications
Product details : SNR L44649/610 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
26.988
mm
Outer diameter
50.292
mm
Width
14.732
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.93
excl. VAT
/
Each
£
8.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-30306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken JM718149-90B01, Outer diameter: 145 mm | Inner diameter: 90 mm | Width: 35 mm
Tapered roller bearing Timken L433710, Outer diameter: 215.9 mm | Width: 20.638 mm
Tapered roller bearing Timken 39250DA, Inner diameter: 63.5 mm
Tapered roller bearing Timken HM88649, Outer diameter: 72.23 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing SKF M 84510/2/QCL7C, Outer diameter: 57.15 mm | Inner diameter: 42 mm | Width: 14.732 mm
Tapered roller bearing Timken 94700-902A6, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken 48685-90053, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 87.376 mm
Tapered roller bearing Timken JHM516810, Outer diameter: 140 mm | Width: 31.5 mm
Tapered roller bearing Timken 26822B, Outer diameter: 79.375 mm | Width: 19.05 mm
Tapered roller bearing Timken LM 522548/LM522510D
Tapered roller bearing Timken HM926745-90036, Outer diameter: 228.6 mm | Inner diameter: 125.222 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-JHM516849PK, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 38 mm
Tapered roller bearing Timken M802048, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 26.543 mm
Tapered roller bearing Timken M 224749-90039