Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14117A-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14117A/14276
Tapered roller bearing Timken
References
timken:
14117A/14276
rubix:
100A8842
ean:
0013992329493
Product details
Technical specifications
Product details : TIMKEN 14117A-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.53
excl. VAT
/
Each
£
45.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 72200C, Outer diameter: 123.825 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken 30224-90KA1, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 34 mm
Tapered roller bearing Timken NA 593/592D, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 36.322 mm
Tapered roller bearing Timken 95500-90143, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 142.875 mm
Tapered roller bearing Timken 32005X-90KB3, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 11.5 mm
Tapered roller bearing NTN 4T-15590/15520, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 17.462 mm
Tapered roller bearing Timken JLM508748, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing Timken 42587D, Outer diameter: 149.225 mm | Inner diameter: 95.25 mm | Width: 66.67 mm
Tapered roller bearing Timken 25577/25522, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.876 mm
Tapered roller bearing Timken 6575, Outer diameter: 161.93 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing SKF 31316 J1/QCL7ADF, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 85 mm
Tapered roller bearing FAG 33122, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 43 mm
Tapered roller bearing Timken NA72212C, Inner diameter: 53.975 mm
Tapered roller bearing Timken 30219-90KB3, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 27 mm
Tapered roller bearing NTN 4T-594A/592A, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm