Tapered Roller Bearing 2TS Assembly
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 76.454 mm |
Logistics dimensions (L x W x H) | 76,454x133,35x133,35 mm |
---|---|
Logistic Weight | 3631 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 82.55 mm |
Outer diameter | 133.35 mm |
Width | 76.454 mm |
Usually arrives within 14 working days