Timken Tapered Roller Bearing JL26700
Inner diameter | 32 mm |
---|---|
Outer diameter | 53 mm |
Width | 14.5 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 77,1 g |
Inner diameter | 32 mm |
Outer diameter | 53 mm |
Width | 14.5 mm |
Bearing Clearance | cn |
Series | jl |
Material | steel |
Cage | steel |
Usually arrives within 14 working days