Tapered roller bearing Timken M 86643/M86610, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm


Tapered Roller Bearing

References
timken:M 86643/M86610
rubix:104A7076
ean:0053893710068
brand logo
brand logo
Technical specifications
Inner diameter47.625 mm
Outer diameter88.9 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN M86643-99401 TAPERED ROLLER BEARING


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter47.625 mm
Outer diameter88.9 mm
Width25.4 mm
SeriesM804000
MaterialSteel (Cage)
CageSteel
Total bearing width25.4 mm
Basic static load, radial - C0r116000 N
Basic dynamic load, radial - Cr98600 N
Show UNSPSC/ECL@SS
£ 65.25 excl. VAT
/ Each
£ 78.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories