Tapered roller bearing NTN 4T-460, Outer diameter: 79.5 mm | Inner diameter: 44.45 mm | Width: 29.317 mm
NTN - Tapered Roller Bearing - 4T-460
See technical informationReferences
NTN:4T-460
Rubix:204A7628
EAN:4547359533958




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 79.5 mm |
| Width | 29.317 mm |
Product details : NTN 4T-460 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,2x101,2x29,317 mm |
|---|---|
| Logistic Weight | 915 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 79.5 mm |
| Width | 29.317 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
- Usually arrives within 14 working days