Tapered roller bearing Timken 49585/49520, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 31.75 mm
Timken Tapered Roller Bearing 49500
See technical informationReferences
Timken:49585/49520
Rubix:100A4695
EAN:0053893657790




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 31.75 mm |
Product details : TIMKEN 49585-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x101,6x101,6 mm |
|---|---|
| Logistic Weight | 1130 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 101.6 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | 49500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 121.18 excl. VAT
/ Each
£ 145.42 incl. VAT
- Delivery usually within ( 7 ) days