Double-Row Tapered Roller Bearing
Inner diameter | 177.787 mm |
---|---|
Outer diameter | 301.701 mm |
Width | 190.5 mm |
Logistics dimensions (L x W x H) | 190,5x301,701x301,701 mm |
---|---|
Logistic Weight | 54631 g |
Packaged dimensions (D x W x H) | 292,1x406,4x292,1 mm |
Inner diameter | 177.787 mm |
Outer diameter | 301.701 mm |
Width | 190.5 mm |
Usually arrives within 14 working days