Tapered roller bearing NTN 4T-33891/33821, Outer diameter: 95.25 mm | Inner diameter: 52.388 mm | Width: 27.783 mm
NTN - Tapered Roller Bearing - 4T-33891/33821
See technical informationReferences
NTN:4T-33891/33821
Rubix:204A7413
EAN:4547359827095




Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
Product details : NTN 4T-33891/33821 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x28,575 mm |
|---|---|
| Logistic Weight | 576 g |
| Inner diameter | 52.388 mm |
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- Delivery usually within ( 3 ) days