Tapered roller bearing Timken 33018DF, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 78 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:33018DF
Rubix:397A5001
Manufacturer :190036147
EAN:0053893374130

Product details : TIMKEN 33018DF-90KA5 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 4497,4 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 314.69 excl. VAT
/ Each
£ 377.63 incl. VAT
- Usually arrives within 14 working days
