Tapered Roller Double Row Cone
Inner diameter | 74.612 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 93,663x98,039x98,039 mm |
---|---|
Logistic Weight | 1969 g |
Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
Package weight | 1968,6 g |
Inner diameter | 74.612 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days