Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 30318-9X241 METRIC TAPER BEARING 30318
Tapered roller bearing Timken 30318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Series 303 tapered roller bearings
References
timken:
30318
rubix:
102A5365
ean:
0053893076508
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
46.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 30318-9X241 METRIC TAPER BEARING 30318
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Logistic Weight
5560
g
Inner diameter
90
mm
Outer diameter
190
mm
Width
46.5
mm
Bearing Clearance
cn
Series
ts
Cage
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.47
excl. VAT
/
Each
£
190.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 370A, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered roller bearing Timken JM515649-90N05, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 78 mm
Tapered roller bearing Timken 495AX-90191, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm
Tapered roller bearing Timken 55206-90028, Outer diameter: 112.712 mm | Inner diameter: 52.387 mm | Width: 65.088 mm
Tapered roller bearing Timken 32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing Timken JLM714149, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing Timken 28150/28315B
Tapered roller bearing Timken 82576-902B1, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 114.3 mm
Tapered roller bearing Timken M 241547-90057
Tapered roller bearing NTN 4T-HM803149/HM803110, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 67790-90232, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-48286, Outer diameter: 155.5 mm | Inner diameter: 123.825 mm | Width: 38.1 mm
Tapered roller bearing Timken HH924349-90019, Outer diameter: 241.3 mm | Inner diameter: 111.252 mm | Width: 158.75 mm
Tapered roller bearing Timken 15103S, Outer diameter: 62 mm | Inner diameter: 26.162 mm | Width: 19.05 mm
Tapered roller bearing Timken JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm