Tapered Roller Bearing Double Cup Assembly
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 158.75 mm |
Width | 54.102 mm |
Logistics dimensions (L x W x H) | 54,102x158,75x158,75 mm |
---|---|
Logistic Weight | 3167 g |
Packaged dimensions (D x W x H) | 174,7012x174,7012x62,0776 mm |
Package weight | 3167 g |
Inner diameter | 107.95 mm |
Outer diameter | 158.75 mm |
Width | 54.102 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days