Tapered roller bearing NTN 4T-M84210, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 18.288 mm
NTN - Tapered Roller Bearing - 4T-M84210
See technical informationReferences
NTN:4T-M84210
Rubix:204A8416
EAN:4547359489682




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 59.53 mm |
| Width | 18.288 mm |
Product details : NTN 4T-M84210 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,53x59,53x18,288 mm |
|---|---|
| Logistic Weight | 138 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 59.53 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Usually arrives within 14 working days