NTN - Tapered Roller Bearing - 4T-M84549/M84510
Inner diameter | 26.988 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 19.431 mm |
Logistics dimensions (L x W x H) | 57,15x57,15x19,431 mm |
---|---|
Logistic Weight | 242 g |
Inner diameter | 26.988 mm |
Outer diameter | 57.15 mm |
Width | 19.431 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 42000 N |
Usually arrives within 14 working days