Tapered roller bearing NTN 4T-841/832, Outer diameter: 168.275 mm | Inner diameter: 85.725 mm | Width: 53.975 mm
NTN - Tapered Roller Bearing - 4T-841/832
See technical informationReferences
NTN:4T-841/832
Rubix:204A7942
EAN:4547359671285




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 53.975 mm |
Product details : NTN 4T-841/832 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168,275x168,275x53,975 mm |
|---|---|
| Logistic Weight | 5362 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 168.275 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 194.50 excl. VAT
/ Each
£ 233.40 incl. VAT
- Usually arrives within 14 working days