Tapered Roller Bearing Cone
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 20,638x45,763x45,763 mm |
---|---|
Logistic Weight | 215 g |
Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
Inner diameter | 25.4 mm |
Outer diameter | 63.5 mm |
Width | 45.974 mm |
Usually arrives within 14 working days