Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM241149-90023 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 241149-90023
Tapered roller bearing Timken
References
timken:
LM 241149-90023
rubix:
396A3644
ean:
0053893541716
Product details
Technical specifications
Product details : TIMKEN LM241149-90023 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,045.08
excl. VAT
/
Each
£
3,654.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 368DA, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 22.23 mm
Tapered roller bearing Timken 6320-Tapered Cup, Outer diameter: 135.755 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-JM720210, Outer diameter: 155 mm | Inner diameter: 150 mm | Width: 28 mm
Tapered roller bearing Timken LM 545849/LM545810
Tapered roller bearing Timken NA776, Inner diameter: 95.25 mm
Tapered roller bearing Timken 15113/15245
Tapered roller bearing Timken 367DA
Tapered roller bearing SKF 33015, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing Timken 385-90023, Outer diameter: 100.076 mm | Inner diameter: 55.118 mm | Width: 49.276 mm
Tapered roller bearing Timken M 238840-902A8
Tapered roller bearing FAG T7FC055-XL, Outer diameter: 115 mm | Inner diameter: 55 mm | Width: 23.5 mm
Tapered roller bearing Timken 644/633
Tapered roller bearing Timken M 241549-90027
Tapered roller bearing Timken 98400-90028, Outer diameter: 199.898 mm | Inner diameter: 101.6 mm | Width: 105.41 mm
Tapered roller bearing SKF 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm