Tapered roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 40 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 302 |
Cage | steel |
Limit speed | 2950 rpm |
Total bearing width | 52 mm |
Standard | din 720 |
Basic static load, radial - C0r | 790000 N |
Basic dynamic load, radial - Cr | 630000 N |
Usually arrives within 14 working days