Tapered Roller Bearing Double Cup Assembly
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 149.352 mm |
Width | 66.548 mm |
Logistics dimensions (L x W x H) | 66,548x149,352x149,352 mm |
---|---|
Logistic Weight | 3642 g |
Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
Inner diameter | 95.25 mm |
Outer diameter | 149.352 mm |
Width | 66.548 mm |
Usually arrives within 14 working days