Tapered roller bearing NTN 4T-T4CB100, Outer diameter: 145 mm | Inner diameter: 100 mm | Width: 24 mm
NTN - Tapered Roller Bearing - 4T-T4CB100
See technical informationSee documentsReferences
NTN:4T-T4CB100
Rubix:204A8441
EAN:4547359826203



Documents
Product details : NTN 4T-T4CB100 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x24 mm |
|---|---|
| Logistic Weight | 1160 g |
| Inner diameter | 100 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | t4cb |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 90.33 excl. VAT
/ Each
£ 108.40 incl. VAT
- Delivery usually within ( 3 ) days
