NTN - Tapered Roller Bearing - 4T-05185
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 47 mm |
Width | 11.112 mm |
Logistics dimensions (L x W x H) | 47x47x11,112 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 68.262 mm |
Outer diameter | 47 mm |
Width | 11.112 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days