Tapered roller bearing NTN 4T-T7FC050EWPX2, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 32 mm
NTN - Tapered Roller Bearing - 4T-T7FC045
See technical informationReferences
NTN:4T-T7FC050EWPX2
Rubix:204A8444
EAN:4547359784565

Product details : NTN 4T-T7FC050EWPX2 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x32 mm |
|---|---|
| Logistic Weight | 1235 g |
| Inner diameter | 50 mm |
| Outer diameter | 105 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | t7fc |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days
