Tapered roller bearing Timken 98400/98789D, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 115.888 mm
Timken Tapered Roller Bearing 98400
See technical informationReferences
Timken:98400/98789D
Rubix:100A1569
EAN:0053893770079


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
Product details : TIMKEN 98400-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,888x200,025x200,025 mm |
|---|---|
| Logistic Weight | 14371 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
| Bearing Clearance | cn |
| Series | 98400 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2,085.42 excl. VAT
/ Each
£ 2,502.50 incl. VAT
- Usually arrives within 14 working days