Tapered roller bearing Timken JM736149-90K04, Outer diameter: 249.936 mm | Inner diameter: 180.086 mm | Width: 89.916 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM736149-90K04
Rubix:397A5376
EAN:0053893812830


Technical specifications
| Inner diameter | 180.086 mm |
|---|---|
| Outer diameter | 249.936 mm |
| Width | 89.916 mm |
Product details : TIMKEN JM736149-90K04 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89,916x249,936x249,936 mm |
|---|---|
| Logistic Weight | 12640 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 180.086 mm |
| Outer diameter | 249.936 mm |
| Width | 89.916 mm |
| Bearing Clearance | cn |
| Weight | 12.64 kg |
| Series | m736100 |
| Material | steel |
| Cage | steel |
| Total bearing width | 89.916 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 786000 N |
| Basic dynamic load, radial - Cr | 712000 N |
Show UNSPSC/ECL@SS
£ 2,442.00 excl. VAT
/ Each
£ 2,930.40 incl. VAT
- Usually arrives within 14 working days