Tapered roller bearing NTN 4T-M804049, Outer diameter: 69 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-M804049
See technical informationReferences
NTN:4T-M804049
Rubix:204A8415
EAN:4547359489668




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 69 mm |
| Width | 25.4 mm |
Product details : NTN 4T-M804049 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x88,9x25,4 mm |
|---|---|
| Logistic Weight | 454 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 69 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 101000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
- Delivery usually within ( 3 ) days