Tapered roller bearing NTN 4T-30311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
NTN tapered roller bearings
See technical informationReferences
NTN:4T-30311
Rubix:204A7288
EAN:4547359002904



Product details : NTN 4T-30311 TAPERED ROLLER BEARING
Tapered roller bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x34 mm |
|---|---|
| Logistic Weight | 1655 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 31.5 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 179 N |
| Basic dynamic load, radial - Cr | 155 N |
Show UNSPSC/ECL@SS
£ 36.44 excl. VAT
/ Each
£ 43.73 incl. VAT
- Delivery usually within ( 3 ) days
