Tapered roller bearing Timken 55200-90022, Outer diameter: 112.776 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:55200-90022
Rubix:397A8233
EAN:0053893333755


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 112.776 mm |
| Width | 65.024 mm |
Product details : TIMKEN 55200-90022 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2791 g |
| Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 112.776 mm |
| Width | 65.024 mm |
| Series | 55000 |
| Basic dynamic load, radial - Cr | 220000 N |
Show UNSPSC/ECL@SS
£ 688.52 excl. VAT
/ Each
£ 826.22 incl. VAT
- Usually arrives within 14 working days