Tapered roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 48x180x180 mm |
---|---|
Logistic Weight | 4220 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 330 |
Material | Steel |
Cage | Other |
Reference speed | 2600 rpm |
Limit speed | 3700 rpm |
Total bearing width | 48 mm |
Basic static load, radial - C0r | 560000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days