NTN - Thrust Ball Bearing - 51200
Inner diameter | 80 mm |
---|---|
Outer diameter | 115 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 115x115x28 mm |
---|---|
Logistic Weight | 916 g |
Inner diameter | 80 mm |
Outer diameter | 115 mm |
Width | 28 mm |
Series | 51200 |
Cage | Steel |
Basic static load, axial - C0a | 219000 N |
Basic dynamic load, axial - Ca | 78500 N |
Usually arrives within 14 working days