Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
FAG Z-521004.AKL THRUST BEARING
Thrust ball bearing FAG Z-521004.AKL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing FAG
References
fag:
Z-521004.AKL
rubix:
390A1398
manufacturer :
0384431800000
Technical specifications
Inner diameter
17
mm
Outer diameter
30
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : FAG Z-521004.AKL THRUST BEARING
Technical specifications
Attributes
Logistic Weight
26
g
Inner diameter
17
mm
Outer diameter
30
mm
Width
9
mm
Series
Z-521
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51420-MP, Inner diameter: 100 mm | Outer diameter: 210 mm | Width: 85 mm
Thrust ball bearing NTN 51414, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust ball bearing FAG 53317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 53.1 mm
Thrust ball bearing NSK 53215U, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearing NSK 52215, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 47 mm
Thrust ball bearing NSK 51411, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 48 mm
Thrust ball bearing SKF 51320, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 55 mm
Thrust ball bearing NTN 51213, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 27 mm
Thrust ball bearing NTN 51405, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 24 mm
Thrust ball bearing SKF 51144 M, Inner diameter: 220 mm | Outer diameter: 270 mm | Width: 37 mm
Thrust ball bearing SKF 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing NTN 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Thrust ball bearing NSK 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
Thrust ball bearing NSK 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust ball bearing FAG 51218, Inner diameter: 90 mm | Outer diameter: 135 mm | Width: 35 mm