Thrust ball bearing FAG 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51406
Rubix:158A5076
Manufacturer :0167154380000
EAN:4012801162524

Product details : FAG 51406 THRUST BALL BEARINGS
Axial deep groove ball bearing 514, single direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x70x70 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 30 mm |
| Outer diameter | 70 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 514 |
| Material | steel |
| Cage | steel |
| Weight | 0.53 kg |
| Thickness | 28 mm |
| Reference speed | 9100 rpm |
| Precision | standard precision (iso class normal / abec 1) |
| Basic dynamic load, axial - Ca | 70000 N |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Delivery usually within ( 7 ) days
