Thrust Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 39.3 mm |
Logistics dimensions (L x W x H) | 39,3x105x105 mm |
---|---|
Logistic Weight | 1355 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 39.3 mm |
Series | 533 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 3000 rpm |
Basic static load, axial - C0a | 224000 N |
Basic dynamic load, axial - Ca | 101000 N |
Usually arrives within 14 working days