Axial deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 77 mm |
Logistics dimensions (L x W x H) | 77x190x190 mm |
---|---|
Logistic Weight | 11200 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 77 mm |
Series | 514..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 4100 rpm |
Limit speed | 1540 rpm |
Basic static load, axial - C0a | 830000 N |
Basic dynamic load, axial - Ca | 325000 N |
Usually arrives within 14 working days