References
Facom:D.133C10
Rubix:207A0857
EAN:3662424098253

Product details : FACOM D.133C10 PROT SD FLEX NUT DRIVER 10MM STD
Strengths
•It is put on with one hand
Protects the filter when unscrewing
Self-locking diffuser: automatic adaptation to the size of the filter
High torque (only suitable for filters Metal)
Lifetime warranty
Suitable for filters from 60 to 80 mm
Protects the filter when unscrewing
Self-locking diffuser: automatic adaptation to the size of the filter
High torque (only suitable for filters Metal)
Lifetime warranty
Suitable for filters from 60 to 80 mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 10 |
| Blade length | 125 mm |
| Length | 275 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
- Delivery usually within ( 14 ) days
